WHITTET-HIGGINS
WHITTET-HIGGINS
CNC10-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC10-11 CLAMP NUT ; 11TPI SINGLE SPLIT STEEL
11 Threads per Inch; 1-5/16" Outside Diameter; 7/16" Nominal Thickness; 0.625-11 Thread Size; 0.566" Thread Pitch Diameter Min; UNC Thread
Part #
CNC10-11
BDI #
966762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC10-11/p/966762
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.055
EAN
0751968221012
Product Group - BDI
M02194
Threads per Inch
11
Thread Size
0.625-11
Thread Name
UNC
Other Features
Low Carbon Steel | One Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.12
Long Description
11 Threads per Inch; 1-5/16" Outside Diameter; 7/16" Nominal Thickness; 0.625-11 Thread Size; 0.566" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Min
0.566 Inch | 14.376 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter
Nominal Thickness
0.437 Inch | 11.1 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


