WHITTET-HIGGINS
WHITTET-HIGGINS
CNF04-28S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF04-28S CLAMP NUT ; 28TPI SINGLE SPLIT
28 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 0.25-28 Thread Size; 0.227" Thread Pitch Diameter Min; UNF Thread
Part #
CNF04-28S
BDI #
966861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF04-28S/p/966861
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968240426
Product Group - BDI
M02194
Threads per Inch
28
Thread Size
0.25-28
Thread Name
UNF
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.02
Long Description
28 Threads per Inch; 5/8" Outside Diameter; 9/32" Nominal Thickness; 0.25-28 Thread Size; 0.227" Thread Pitch Diameter Min; UNF Thread
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Thread Pitch Diameter Min
0.227 Inch | 5.766 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


