WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-05
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-05 CLAMP NUT ; SINGLE SPLIT
47.6MM Outside Diameter; 13MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-05
BDI #
966726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-05/p/966726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.116
EAN
0751968210504
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M25 X 1.5
Thread Name
ISO Metric
Other Features
One Piece Split | M6 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
47.6MM Outside Diameter; 13MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.512 Inch | 13 Millimeter
Outside Diameter
1.874 Inch | 47.6 Millimeter
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh