Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CNM-08 https://www.bdiexpress.com/medias/INDXXXLCKNUT-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMjR8aW1hZ2UvanBlZ3xhREZrTDJnME1TODVOamMyTURjMk5ERTNNRFUwTG1wd1p3fDRkYzk3ZmQyMWVlZmIwMzE0MmY5ZjMxMTUwM2FiMjJiMWU1NWVjZTg0MDJjZGJkYzA3MGEyYTA5MDg1YzQ3MzU
966731 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

CNM-08

Description

CNM-08 CLAMP NUT ; 63.5MM OD 13MM NOMINAL THK

63.5MM Outside Diameter; 13MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

CNM-08

BDI #
966731

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.177
EAN
0751968210801
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M40 X 1.5
Thread Name
ISO Metric
Other Features
One Piece Split | M6 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
CNM-08
Weight / LBS
0.38
Long Description
63.5MM Outside Diameter; 13MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
2.5 Inch | 63.5 Millimeter
Thread Pitch Diameter Max
1.541 Inch | 39.151 Millimeter
Nominal Thickness
0.512 Inch | 13 Millimeter
Thread Pitch Diameter Min
1.536 Inch | 39.026 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh