CNM-38 https://www.bdiexpress.com/medias/INDXXXLCKNUT-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMjR8aW1hZ2UvanBlZ3xhREZrTDJnME1TODVOamMyTURjMk5ERTNNRFUwTG1wd1p3fDRkYzk3ZmQyMWVlZmIwMzE0MmY5ZjMxMTUwM2FiMjJiMWU1NWVjZTg0MDJjZGJkYzA3MGEyYTA5MDg1YzQ3MzU
966753 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

CNM-38

Description

CNM-38 CLAMP NUT ; SINGLE SPLIT

241.3MM Outside Diameter; 25.4MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

CNM-38

BDI #
966753

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.329
EAN
0751968213802
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M190 X 3
Thread Name
ISO Metric
Other Features
One Piece Split | M12 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
CNM-38
Weight / LBS
7.28
Long Description
241.3MM Outside Diameter; 25.4MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
9.5 Inch | 241.3 Millimeter
Nominal Thickness
1 Inch | 25.4 Millimeter
Thread Pitch Diameter Min
7.404 Inch | 188.051 Millimeter
Thread Pitch Diameter Max
7.412 Inch | 188.264 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh