Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM 62 T https://www.bdiexpress.com/medias/INDXXXLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NjR8aW1hZ2UvanBlZ3xhR0prTDJnMU5DODVOamMyTURnM01EQXhNVEU0TG1wd1p3fDJhYzZkMjkzZmU0MTIzYTcyOWU4NDY2M2Y3MzcwNDA3ZDk1ZjNhMDEwN2E3MGY1MGJmMTFiMWJiOTY4NmZkZTU
1267164 Lock Nuts 

SKF SKF

HM 62 T

Description

HM 62 T BRG LOCKNUT

390MM Outside Diameter; 42MM Nominal Thickness; TR310 X 5 Thread Size; ISO Metric Thread

Part #

HM 62 T

BDI #
1267164

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
13.15
EAN
7316577010681
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR310 X 5
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
390MM Outside Diameter; 42MM Nominal Thickness; TR310 X 5 Thread Size; ISO Metric Thread
Nominal Thickness
1.654 Inch | 42 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Outside Diameter
15.354 Inch | 390 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh