SKF
SKF
HML 43 T
SKF SKF
Description
HML 43 T
Locknut; 260MM Outside Diameter; 30MM Nominal Thickness; TR215 X 4 Thread Size; MSL43 Lockwasher Part Number; ISO Metric Thread
Part #
HML 43 T
BDI #
1302999
Details
29485.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HML-43-T/p/1302999
Your Price
RSD 29,485.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.41
EAN
7316577300263
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR215 X 4
Lockwasher/Lockplate Part Number
MSL43
Thread Name
ISO Metric
Other Features
Light Series
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
8.20968
Long Description
Locknut; 260MM Outside Diameter; 30MM Nominal Thickness; TR215 X 4 Thread Size; MSL43 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
10.236 Inch | 260 Millimeter
Nominal Thickness
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh