Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM 20 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
1419591 Lock Nuts 

SKF SKF

KM 20

Description

KM 20

130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; MB-20 Lockwasher Part Number; ISO Metric Thread

Part #

KM 20

BDI #
1419591

Details

2305.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 2,305.00 / each BDIExpress
QTY

Inventory

Total: 16

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.776
EAN
7316577011183
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M100 X 2
Lockwasher/Lockplate Part Number
MB-20
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; MB-20 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
3.892 Inch | 98.861 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Thread Pitch Diameter Min
3.886 Inch | 98.701 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh