Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM 22 https://www.bdiexpress.com/medias/INDDODLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFERTBMMmhpWWk4eE1EWTJNRGd4TmpZNE16QXpPQzlKVGtSRVQwUk1RMHRPVlZSZlMwMWZNekF3ZURNd01DNXFjR2N8ZjUzZGFlMjEzMTUwM2E3NTY2Nzk3YjNlMWQ5N2EzMjMxN2Y3MzQ1MGRlMjMwZjUzZTk2ZGZlMWFhZGQ4MzEzMQ
27304384 Lock Nuts 

DODGE DODGE

KM 22

Description

KM 22 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS, POR (SMARTCATALOG)

Locknut; 145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; MB 22 Lockwasher/Lockplate Part Number; ISO Metric

Part #

723354

BDI #
27304384

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476293642
Weight / US pound
2.5
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M110 X 2
Lockwasher/Lockplate Part Number
MB 22
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
723354
Weight / LBS
2.127
Long Description
Locknut; 145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; MB 22 Lockwasher/Lockplate Part Number; ISO Metric
Nominal Thickness
0.748 Inch | 19 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh