

ROLLWAY BEARING
ROLLWAY BEARING
KM 36
ROLLWAY BEARING ROLLWAY BEARING
Description
KM 36 BEARING LOCKNUT ; NON-RETURNABLE
Dismounting Nut; 24MM Thinkness; M180 X 3 Thread Size; MB 36 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
Part #
KM 36
BDI #
24006003
Details
1895.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-36/p/24006003
Your Price
$ 1,895.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.07
EAN
0637410088382
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Nut
Keyword String
Dismounting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.77
Product Detail
Dismounting Nut
Product Specification
24MM Thinkness; M180 X 3 Thread Size; MB 36 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material
Long Description
Dismounting Nut; 24MM Thinkness; M180 X 3 Thread Size; MB 36 Lockwasher/Lockplate Part Number; ISO Metric Thread Name; Carbon Steel Material