

STANDARD LOCKNUT
STANDARD LOCKNUT
KM12
STANDARD LOCKNUT STANDARD LOCKNUT
Description
KM12 BEARING LOCKNUT ; 3.15" DIA M60X2
80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; MB-12 Lockwasher Part Number; ISO Metric Thread
Part #
KM12
BDI #
21458132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM12/p/21458132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.172
EAN
0737533015637
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Lockwasher/Lockplate Part Number
MB-12
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.353
Long Description
80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; MB-12 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh