Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMK 8 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNjZ8aW1hZ2UvanBlZ3xhR0l5TDJneE9TOHhNRGN4TVRJM016WTJPRFl6T0M5SlRrUllXRmhNUTB0T1ZWUmZTMDFMWHpNd01IZ3pNREF1YW5Cbnw2MzY1M2E5ZGVkMDhhMmMwNjM2OTNmM2NmNWQxY2QzNDg5OWZiMTZhNzE0NmI2YmI4YTYwZTI3MTc0NmRiOGJk
1415364 Lock Nuts 

SKF SKF

KMK 8

Description

KMK 8

58MM Outside Diameter; 11MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMK 8

BDI #
1415364

Details

2525.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 2,525.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
EAN
7316570172515
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M40 X 1.5
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M6 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
58MM Outside Diameter; 11MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.541 Inch | 39.151 Millimeter
Thread Pitch Diameter Min
1.536 Inch | 39.026 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh