FAG
FAG
KML28
FAG FAG
Description
KML28 BEARING LOCKNUT
165MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MBL-28 Lockwasher Part Number; ISO Metric Thread
Part #
KML28
BDI #
1159823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KML28/p/1159823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.04
EAN
4012801223157
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MBL-28
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
2.028
Long Description
165MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MBL-28 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh