WHITTET-HIGGINS
WHITTET-HIGGINS
KMS-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMS-09 RETAINING LOCKNUT ; M45 X 1.5 THREAD 65MM OD 10MM THK
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151 Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMS-09
BDI #
966504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMS-09/p/966504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.127
EAN
0751968640905
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M45 X 1.5
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMS-09
Weight / LBS
0.28
Long Description
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151 Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.394 Inch | 10 Millimeter
Thread Pitch Diameter Min
1.733 Inch | 44.026 Millimeter
Thread Pitch Diameter Max
1.738 Inch | 44.151 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh