WHITTET-HIGGINS
WHITTET-HIGGINS
N-028
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-028 LOCKNUT ; 12TPI 6-1/2" OD 0.948" NOMINAL THK
12 Threads per Inch; 6-1/2" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-028 Lockwasher Part Number; UNS Thread
Part #
N-028
BDI #
967640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-028/p/967640
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.107
EAN
0751968572800
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.497-12
Lockwasher/Lockplate Part Number
W-028
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.4
Long Description
12 Threads per Inch; 6-1/2" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-028 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Nominal Thickness
0.948 Inch | 24.079 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


