WHITTET-HIGGINS
WHITTET-HIGGINS
N-030
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-030 LOCKNUT ; 12TPI 7-1/8" OD 0.979" NOMINAL THK
12 Threads per Inch; 7-1/8" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-030 Lockwasher Part Number; UNS Thread
Part #
N-030
BDI #
967641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-030/p/967641
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.506
EAN
0751968573005
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.888-12
Lockwasher/Lockplate Part Number
W-030
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3.3
Long Description
12 Threads per Inch; 7-1/8" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-030 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.834 Inch | 148.184 Millimeter
Nominal Thickness
0.979 Inch | 24.867 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Thread Pitch Diameter Max
5.842 Inch | 148.387 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


