FAG
FAG
N034
FAG FAG
Description
N034 BEARING LOCKNUT
Locknut; 200.152MM Outside Diameter; 27.254MM Width
Part #
N034
BDI #
1161418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N034/p/1161418
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3
EAN
4026677180261
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
6.61386
Product Detail
Locknut
Product Specification
200.152MM Outside Diameter; 27.254MM Width
Long Description
Locknut; 200.152MM Outside Diameter; 27.254MM Width

