https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-NUT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1N3xpbWFnZS9qcGVnfGFEVTBMMmhsTnk4eE1ETXlORE13TURBd05UUXdOaTlKVGtSVFRreFlXRmhZV0ZoZlRFOURTMTlPVlZSZk16QXdlRE13TUM1cWNHY3wxYjBmNTk0Zjk3OGMxZDJiMTg3OGJhM2Y1ZjcxOWQxZDM0ODE2MjQ4YTBhMGNmZWE3YzdjNjY2MzdhMDE0M2Y3
STANDARD LOCKNUT
STANDARD LOCKNUT
N14
STANDARD LOCKNUT STANDARD LOCKNUT
Description
N14 BEARING LOCKNUT ; 2.751-18" THREAD X 3.63" OD X 0.573" WD
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Part #
N14
BDI #
21941474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N14/p/21941474
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.298
EAN
0073753300516
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.751-18
Lockwasher/Lockplate Part Number
W-14
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.595
Long Description
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Thread Pitch Diameter Min
2.715 Inch | 68.961 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Thread Pitch Diameter Max
2.72 Inch | 69.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

