WHITTET-HIGGINS
WHITTET-HIGGINS
NSH-02
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSH-02 LOCKNUT ; SHOELOK MECHANICAL LOCK INCH
32 Threads per Inch; 1.005" Outside Diameter; 0.416" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; UNS Thread
Part #
NSH-02
BDI #
966467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSH-02/p/966467
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.026
EAN
0751968140207
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.586-32
Thread Name
UNS
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
32 Threads per Inch; 1.005" Outside Diameter; 0.416" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
1.005 Inch | 25.527 Millimeter
Thread Pitch Diameter Min
0.566 Inch | 14.376 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.453 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


