WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-12 LOCKNUT ; M60 X 2.0 THREAD 80.3MM OD 16.8MM THK
80.3MM Outside Diameter; 16.8MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-12
BDI #
966632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-12/p/966632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.281
EAN
0751968151203
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.6
Long Description
80.3MM Outside Diameter; 16.8MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.661 Inch | 16.8 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Outside Diameter
3.161 Inch | 80.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh