WHITTET-HIGGINS
WHITTET-HIGGINS
PL-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PL-18 LOCKNUT ; 3.527-12 THRAED 4.656IN OD 0.698IN THK
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; PW-18 Lockwasher Part Number; UNS Thread
Part #
PL-18
BDI #
967331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PL-18/p/967331
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.581
EAN
0751968411802
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.527-12
Lockwasher/Lockplate Part Number
PW-18
Thread Name
UNS
Other Features
Precision | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PL-18
Weight / LBS
1.28
Long Description
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; PW-18 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter
Nominal Thickness
0.698 Inch | 17.729 Millimeter
Outside Diameter
4.656 Inch | 118.262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


