WHITTET-HIGGINS
WHITTET-HIGGINS
PN-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PN-11 LOCKNUT ; 2.157-18 THRAED 2.969IN OD 0.51IN THK
18 Threads per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; PW-11 Lockwasher Part Number; UNS Thread
Part #
PN-11
BDI #
967291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PN-11/p/967291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.191
EAN
0751968401100
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.157-18
Lockwasher/Lockplate Part Number
PW-11
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PN-11
Long Description
18 Threads per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; PW-11 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
2.126 Inch | 54 Millimeter
Outside Diameter
2.969 Inch | 75.413 Millimeter
Thread Pitch Diameter Min
2.121 Inch | 53.873 Millimeter
Nominal Thickness
0.51 Inch | 12.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


