WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-13 TANGENTLOK LOCKNUT ; M65 X 2.0 THREAD 85.7MM OD 14.3MM THK
85.7MM Outside Diameter; 14.3MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-13
BDI #
966682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-13/p/966682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
0751968171300
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M65 X 2
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
TLM-13
Weight / LBS
0.54
Long Description
85.7MM Outside Diameter; 14.3MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
2.508 Inch | 63.701 Millimeter
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Outside Diameter
3.374 Inch | 85.7 Millimeter
Thread Pitch Diameter Max
2.514 Inch | 63.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh