BALDOR-RELIANCE
BALDOR-RELIANCE
034017012AE
BALDOR-RELIANCE BALDOR-RELIANCE
Description
034017012AE LOCK WASHER ; POR 1/4IN 304SS NAVY
Lock Washer; 0.25" Bore; Stainless Steel
Part #
034017012AE
BDI #
21771511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/034017012AE/p/21771511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.45
Product Group - BDI
E00234
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.baldor.com
Weight / LBS
0.1
Product Detail
Lock Washer
Product Specification
0.25" Bore; Stainless Steel
Long Description
Lock Washer; 0.25" Bore; Stainless Steel