SPAE-NAUR
SPAE-NAUR
657-104
SPAE-NAUR SPAE-NAUR
Description
657-104 ; PK100 TAB WASHER WITH LONG TAB
19MM Outside Diameter; 6.4MM Inside Diameter; 0.5MM Thickness; 7MM Tang Width; No Reversing Tang
Part #
657-104
BDI #
18628664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/657-104/p/18628664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://spaenaur.com
Product Detail
Lock Washer
Product Specification
19MM Outside Diameter; 6.4MM Inside Diameter; 0.5MM Thickness; 7MM Tang Width; No Reversing Tang
Long Description
19MM Outside Diameter; 6.4MM Inside Diameter; 0.5MM Thickness; 7MM Tang Width; No Reversing Tang