

NTN
NTN
AW13X
NTN NTN
Description
AW13X BEARING LOCKNUT
Locking Washer; 92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; AN-13X Locknut Part Number
Part #
AW13X
BDI #
1214994
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW13X/p/1214994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.028
EAN
4547359022414
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-13X
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.06393
Long Description
Locking Washer; 92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; AN-13X Locknut Part Number
Outside Diameter
3.622 Inch | 92 Millimeter
Inside Diameter
2.559 Inch | 65 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter
Tang Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh