

NTN
NTN
AW20X
NTN NTN
Description
AW20X ADAPTER SLEEVE
Locking Washer; 142MM Outside Diameter; 100MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-20X Locknut Part Number
Part #
AW20X
BDI #
1215008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW20X/p/1215008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.08
EAN
4547359022551
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-20X
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.16865
Long Description
Locking Washer; 142MM Outside Diameter; 100MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-20X Locknut Part Number
Tang Width
0.394 Inch | 10 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Outside Diameter
5.591 Inch | 142 Millimeter
Inside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh