WHITTET-HIGGINS
WHITTET-HIGGINS
MB-044
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-044 LOCKWASHER ; 38MM OD 22MM ID
38MM Outside Diameter; 22MM Inside Diameter; 1MM Thickness; 3.988MM Tang Width; No Reversing Tang; KM-044 Locknut Part Number
Part #
MB-044
BDI #
967950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-044/p/967950
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.004
EAN
0751968750444
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-044
Other Features
Face Dia 28 | 11 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-044
Long Description
38MM Outside Diameter; 22MM Inside Diameter; 1MM Thickness; 3.988MM Tang Width; No Reversing Tang; KM-044 Locknut Part Number
Inside Diameter
0.866 Inch | 22 Millimeter
Thickness
0.039 Inch | 1 Millimeter
Tang Width
0.157 Inch | 4 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


