Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB 24 https://www.bdiexpress.com/medias/INDXXXLCKWSR-NRT-NKB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzJ8aW1hZ2UvanBlZ3xhRFUwTDJoaU15OHhNRE0zTXprMk5UQTROamMxTUM5SlRrUllXRmhNUTB0WFUxSmZUbEpVWDA1TFFsOHpNREI0TXpBd0xtcHdad3w5MWEyM2YwODM1ZDA5Y2JiZWU4MTVjY2M2MDcxY2RlY2ZkZmEzZjBjOWE3MWFlMGFjYzhmODg2Njg0NDVkNzQy
1417130 Lock Washers 

SKF SKF

MB 24

Description

MB 24

164MM Outside Diameter; 120MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-24 Locknut Part Number

Part #

MB 24

BDI #
1417130

Details

680.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 680.00 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.116
EAN
7316571498904
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-24
Other Features
Face Dia 138 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
164MM Outside Diameter; 120MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-24 Locknut Part Number
Inside Diameter
4.724 Inch | 120 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
6.457 Inch | 164 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh