WHITTET-HIGGINS
WHITTET-HIGGINS
MB-32
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-32 LOCKWASHER ; 217MM OD 160MM ID 2.5MM THK
217MM Outside Diameter; 160MM Inside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Part #
MB-32
BDI #
967980
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-32/p/967980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.238
EAN
0751968753209
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-32
Other Features
Face Dia 182 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-32
Weight / LBS
0.5
Long Description
217MM Outside Diameter; 160MM Inside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Inside Diameter
6.299 Inch | 160 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Outside Diameter
8.543 Inch | 217 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh