WHITTET-HIGGINS
WHITTET-HIGGINS
MB-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-36 LOCKWASHER ; 242MM OD 180MM ID 2.5MM THK
242MM Outside Diameter; 180MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-36 Locknut Part Number
Part #
MB-36
BDI #
967983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-36/p/967983
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.281
EAN
0751968753605
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-36
Other Features
Face Dia 203 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-36
Weight / LBS
0.6
Long Description
242MM Outside Diameter; 180MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-36 Locknut Part Number
Outside Diameter
9.528 Inch | 242 Millimeter
Inside Diameter
7.087 Inch | 180 Millimeter
Tang Width
0.709 Inch | 18 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


