

STANDARD LOCKNUT
STANDARD LOCKNUT
MB10
STANDARD LOCKNUT STANDARD LOCKNUT
Description
MB-10 BEARING METRIC LOCKWASHER ; 1.968" BORE 2.402" FACE DIA
74MM Outside Diameter; 50MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-10 Locknut Part Number
Part #
MB10
BDI #
21941470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB10/p/21941470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.016
EAN
0073753301533
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-10
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.035
Long Description
74MM Outside Diameter; 50MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-10 Locknut Part Number
Tang Width
0.236 Inch | 6 Millimeter
Outside Diameter
2.913 Inch | 74 Millimeter
Inside Diameter
1.969 Inch | 50 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh