Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB12 https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
1222924 Lock Washers 

NTN NTN

MB12

Description

MB12 HYD NUT

Locking Washer; 86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; KM-12 Locknut Part Number

Part #

MB12

BDI #
1222924

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-12
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.05732
Long Description
Locking Washer; 86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; KM-12 Locknut Part Number
Thickness
0.059 Inch | 1.5 Millimeter
Outside Diameter
3.386 Inch | 86 Millimeter
Tang Width
0.276 Inch | 7 Millimeter
Inside Diameter
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh