Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB16 https://www.bdiexpress.com/medias/INDNSKXXXXXX-15093124-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFEVmpMMmcxTlM4eE1EVTNPVGs0T1RrMU5EVTVNQzlKVGtST1UwdFlXRmhZV0ZoZk1UVXdPVE14TWpSZk16QXdlRE13TUM1cWNHY3xjMzEwY2NlNDk3NTA2OTc0MzA4MTg2ZmMyZjEyMWZhNmJkZWJiNTE2ZjQxMDc1ZmIxMDdlMjc5NmIwNzM1NzVk
15093124 Lock Washers 

NSK NSK

MB16

Description

MB16 BEARING LOCK WASHER ; 80MM DIA BORE 112MM OD 112MM DIA FACE

112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-16 Locknut Part Number

Part #

MB16

BDI #
15093124

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.046
EAN
0029176684258
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-16
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Weight / LBS
0.101
Long Description
112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-16 Locknut Part Number
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0.315 Inch | 8 Millimeter
Outside Diameter
4.409 Inch | 112 Millimeter
Inside Diameter
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh