DODGE
DODGE
MB17
DODGE DODGE
Description
MB17 LOCKWASHER, USAF USN SAF-XT BEARING (SMARTCATALOG)
Lock Washer; 119MM Outside Diameter; 85MM Inside Diameter; 1.75MM Thickness; 10MM Tang Width; No Reversing Tang; KM-17 Locknut Part Number
Part #
046310
BDI #
27296776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB17/p/27296776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476290092
Weight / US pound
0.03
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-17
Other Features
102MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46310
Weight / LBS
0.03
Long Description
Lock Washer; 119MM Outside Diameter; 85MM Inside Diameter; 1.75MM Thickness; 10MM Tang Width; No Reversing Tang; KM-17 Locknut Part Number
Tang Width
0.394 Inch | 10 Millimeter
Thickness
0.069 Inch | 1.75 Millimeter
Outside Diameter
4.685 Inch | 119 Millimeter
Inside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh