DODGE
DODGE
MB28
DODGE DODGE
Description
MB28 LOCKWASHER, USAF USN SAF-XT BEARING (SMARTCATALOG)
Lock Washer; 192MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; 16MM Tang Width; No Reversing Tang; KM-28 Locknut Part Number
Part #
046316
BDI #
27291684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB28/p/27291684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475965434
Weight / US pound
0.14
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-28
Other Features
160MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46316
Weight / LBS
0.142
Long Description
Lock Washer; 192MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; 16MM Tang Width; No Reversing Tang; KM-28 Locknut Part Number
Tang Width
0.63 Inch | 16 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
5.512 Inch | 140 Millimeter
Outside Diameter
7.559 Inch | 192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh