DODGE
DODGE
MB34
DODGE DODGE
Description
MB34 LOCKWASHER, USAF USN SAF-XT BEARING (SMARTCATALOG)
Lock Washer; 232MM Outside Diameter; 170MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-34 Locknut Part Number
Part #
046319
BDI #
27291546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB34/p/27291546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475965229
Weight / US pound
0.25
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-34
Other Features
193MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46319
Weight / LBS
0.247
Long Description
Lock Washer; 232MM Outside Diameter; 170MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-34 Locknut Part Number
Tang Width
0.709 Inch | 18 Millimeter
Outside Diameter
9.134 Inch | 232 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Inside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh