

ZKL BEARINGS
ZKL BEARINGS
MB7
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS MB7
57MM Outside Diameter; 35MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-07 Locknut Part Number
Part #
MB7
BDI #
15037320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB7/p/15037320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.01
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-07
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Weight / LBS
0.024
Long Description
57MM Outside Diameter; 35MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-07 Locknut Part Number
Outside Diameter
2.244 Inch | 57 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Inside Diameter
1.378 Inch | 35 Millimeter
Tang Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh