WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-04
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-04 LOCKWASHER ; 36MM OD 20MM ID 1MM THK
36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; 3.988MM Tang Width; No Reversing Tang; KMM-04 | KM-04 Locknut Part Number
Part #
MBA-04
BDI #
967990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-04/p/967990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.004
EAN
0751968760405
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-04 | KM-04
Other Features
Face Dia 26 | 11 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-04
Long Description
36MM Outside Diameter; 20MM Inside Diameter; 1MM Thickness; 3.988MM Tang Width; No Reversing Tang; KMM-04 | KM-04 Locknut Part Number
Tang Width
0.157 Inch | 4 Millimeter
Thickness
0.039 Inch | 1 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Inside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


