WHITTET-HIGGINS
WHITTET-HIGGINS
MBB-064
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBB-064 LOCKWASHER ; HEAVY DUTY METRIC KEY BENT
52MM Outside Diameter; 32MM Inside Diameter; 1.52MM Thickness
Part #
MBB-064
BDI #
968010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBB-064/p/968010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0751968780649
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBB-064
Weight / LBS
0.04
Long Description
52MM Outside Diameter; 32MM Inside Diameter; 1.52MM Thickness
Tang Width
0 Inch | 0 Millimeter
Thickness
0.06 Inch | 1.52 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Inside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


