WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-11 LOCKWASHER ; 55MM ID 81MM OD 1.5MM THK
81MM Outside Diameter; 55MM Inside Diameter; 1.5MM Thickness
Part #
MBS-11
BDI #
968028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-11/p/968028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.023
EAN
0751968766100
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
81MM Outside Diameter; 55MM Inside Diameter; 1.5MM Thickness
Inside Diameter
2.165 Inch | 55 Millimeter
Outside Diameter
3.189 Inch | 81 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


