WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-17 LOCKWASHER ; 85MM ID 119MM OD 1.8MM THK
119MM Outside Diameter; 85MM Inside Diameter; 1.8MM Thickness
Part #
MBS-17
BDI #
968034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-17/p/968034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
EAN
0751968766704
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBS-17
Long Description
119MM Outside Diameter; 85MM Inside Diameter; 1.8MM Thickness
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
3.346 Inch | 85 Millimeter
Outside Diameter
4.685 Inch | 119 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh