WHITTET-HIGGINS
WHITTET-HIGGINS
PWT-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PWT-18 LOCKWASHER ; 3.582" ID 4.703" OD 0.064" THK
4-45/64" Outside Diameter; 3.582" Inside Diameter; 0.064" Thickness; 0.327" Tang Width; No Reversing Tang; PT-18 Locknut Part Number
Part #
PWT-18
BDI #
967440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PWT-18/p/967440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.037
EAN
0751968451808
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PT-18
Other Features
Precision | Face Dia 4.02 | 19 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PWT-18
Weight / LBS
0.08
Long Description
4-45/64" Outside Diameter; 3.582" Inside Diameter; 0.064" Thickness; 0.327" Tang Width; No Reversing Tang; PT-18 Locknut Part Number
Tang Width
0.327 Inch | 8.306 Millimeter
Thickness
0.064 Inch | 1.626 Millimeter
Inside Diameter
3.582 Inch | 90.983 Millimeter
Outside Diameter
4.703 Inch | 119.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh