SKF
SKF
W 030
SKF SKF
Description
W 030 LOCKING WASHER
7-23/32" Outside Diameter; 5.983" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-030 Locknut Part Number
Part #
W 030
BDI #
1308661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-030/p/1308661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
EAN
7316576676451
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-030
Other Features
Face Dia 6.708 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
7-23/32" Outside Diameter; 5.983" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-030 Locknut Part Number
Inside Diameter
5.983 Inch | 151.968 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
7.719 Inch | 196.063 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh