https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
STANDARD LOCKNUT
STANDARD LOCKNUT
W-20
STANDARD LOCKNUT STANDARD LOCKNUT
Description
W-20 BEARING LOCKWASHER ; 3.988" BORE 4.813" FACE DIA
Bearing Lock Washer; 3.988" ID; 5.5" OD; 4.813" Face Dia; Steel Material
Part #
W-20
BDI #
21574448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-20/p/21574448
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.093
EAN
0737533054155
Product Group - BDI
F00240
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.standard-miether.com
Product Detail
Lock Washer
Product Specification
Lock Washer; 3.988" ID; 5.5" OD; 4.813" Face Dia; Steel Material
Long Description
Bearing Lock Washer; 3.988" ID; 5.5" OD; 4.813" Face Dia; Steel Material
