WHITTET-HIGGINS
WHITTET-HIGGINS
WH-32
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-32 LOCKWASHER ; 6.389" ID 8.484" OD 0.212" THK
8-31/64" Outside Diameter; 6.389" Inside Diameter; 0.212" Thickness; 0.52" Tang Width; Reversing Tang; NH-32 | AN-32 Locknut Part Number
Part #
WH-32
BDI #
967855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-32/p/967855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.446
EAN
0751968713203
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NH-32 | AN-32
Other Features
Face Dia 7.498 | 19 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-32
Weight / LBS
0.96
Long Description
8-31/64" Outside Diameter; 6.389" Inside Diameter; 0.212" Thickness; 0.52" Tang Width; Reversing Tang; NH-32 | AN-32 Locknut Part Number
Outside Diameter
8.484 Inch | 215.494 Millimeter
Thickness
0.212 Inch | 5.385 Millimeter
Inside Diameter
6.389 Inch | 162.281 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh