Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TT710-2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-704917-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzJ8aW1hZ2UvanBlZ3xhREV3TDJnek15ODVPRFl4TWpBMk16UXpOekV3TDBsT1JGaFlXRmhZV0ZoWVdGODNNRFE1TVRkZk16QXdlRE13TUM1cWNHY3w2MWJlMTUzZDdjMDhkZTQ5MTdiZjFmMTdkOGYyYjBiN2FkNTEwNmFkMTg0MjBkMDA3YjM4ZmNiZjA4OTFkYThm
704977 Retaining & Locking Devices 

OILITE OILITE

TT710-2

Description

TT710-2 SINTERED BRONZE THRUST WASHER

Plain Thrust Washer; 0.375" Inside Diameter; 0.75" Outside Diameter; 0.125" Thickness; Oil-Impregnated Bronze Material

Part #

TT710-2

BDI #
704977

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.01
EAN
0029176758164
Product Group - BDI
B04264
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://oilite.com
Product Detail
Thrust Washer
Product Specification
Plain Thrust Washer; 0.375" Inside Diameter; 0.75" Outside Diameter; 0.125" Thickness; Oil-Impregnated Bronze Material
Long Description
Plain Thrust Washer; 0.375" Inside Diameter; 0.75" Outside Diameter; 0.125" Thickness; Oil-Impregnated Bronze Material