TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1850 MM 85X125
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1850 MM 85X125 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 85MM Bore; 125MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; SLD1850 Series; M10 Cap Screw
Part #
69790498147
BDI #
599078

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1850-MM-85X125/p/599078
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.59
EAN
0697904981476
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1850
Cap Screw
M10
Other Features
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1850 MM 85X125
Manufacturer Internal Number
98147
Weight / LBS
3.505
Long Description
Keyless Screw Locking Assembly; 85MM Bore; 125MM Outside Diameter; 40MM Length; 10MM Additional Length for Cap; Steel; SLD1850 Series; M10 Cap Screw
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.346 Inch | 85 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh