TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 24X28
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 24X28 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 24MM Bore; 28MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Part #
69790498513
BDI #
599283

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-24X28/p/599283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.008
EAN
0697904985139
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98513
Weight / LBS
0.018
Long Description
Keyless Split Ring Locking Assembly; 24MM Bore; 28MM Outside Diameter; 6.3MM Length; Steel; SLD350 Series
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Length
0.248 Inch | 6.3 Millimeter
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh