

REXNORD
REXNORD
70 HCB X 2.375 OMEGA
REXNORD REXNORD
Description
70 HCB X 2.375 OMEGA CPLG HUB ; POR MTO 5/8IN X 5/16IN KWY
Shaft Coupling; Size 70; 2-3/8" Bore Size; SHCB Style Hub
Part #
70 HCB X 2.375 OMEGA
BDI #
21473897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/70-HCB-X-2-375-OMEGA/p/21473897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163013
Weight / Kilogram
19.505
EAN
0793699373677
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Shaft
Product Specification
Size 70; 2-3/8" Bore Size; SHCB Style Hub
Long Description
Shaft Coupling; Size 70; 2-3/8" Bore Size; SHCB Style Hub